Vikan® 9-4/5 x 2-3/5 x 2-3/5 in. Short Handle Scrubbing Brush in Blue

Part #REM41923  |  Item #7441978

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Vikan®

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-3/5 in

Length: 9-4/5 in

Material: Plastic

Material Type: Polypropylene

Product Type: Scrubbing Brush

Width: 2-3/5 in