8 in. Double Arm Reversible Lighted Mirror

Part #RE2HBZ  |  Item #4125066  |  Manufacturer Part #E2-H-BZ

Call for Pricing EACH

Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Height: 13 in

Width: 10 in