Retro 100 W 2 Light Incandescent Flood Light in Bronze

Part #R316RS  |  Item #7196471  |  Manufacturer Part #316RS

Call for Pricing EACH

Color/Finish: Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Retro

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3200

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR30

Lighting Direction: Up/Down Lighting

Number Of Lights: 2

UL Listed: Yes

Watts: 100