3/4 in. Pressing Tong

You last purchased this on
 
REMS Tools

3/4 in. Pressing Tong

This product requires certification to purchase.
You last purchased this on
 
REMS Tools

3/4 in. Pressing Tong

  • Fast #
  • Part #T571775
  • Item #2819260
  • Manufacturer Part #571775
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cutting Capacity:
3/4 in
Jaw Capacity (in):
0.75 in
Material:
Copper, Brass
Number of Tools Included:
1
Tool Type:
Press Jaw