Remy HEBZ 2 100 Watts Medium Incandescent Pendant *REMY

Part #MF24672HTBZPGD

Type:

MF24672HTBZPGD
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Remy collection
  • 2 A19 Medium 100 watt light bulbs
  • Bronze organza fabric shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative heritage bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Remy

Color Finish: Heritage Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 11-13/16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 21 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 2

Power Source: Hardwired

Type: MF24672HTBZPGD

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 21 in