L Size 4 mil Nitrile Finger Cot (720 Pack)
L Size 4 mil Nitrile Finger Cot (720 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free
- Unrolled
- Nitrile finger cot
- Size: Large
- Thickness: 4 mil
Specifications
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Pack of 720
- Product Type:
- Finger Cot
- Reusable:
- Yes
- Thickness:
- 4 mil