Percentage Timer Control
Percentage Timer Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- EV90, EV90P, EV130, EV200 and EV300 Energy Recovery Ventilators
- Control Board Type:
- Fan
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3 in