DESCRIPTION

  • Does not require special handling or packaging during shipment
  • Protects the pipe without the formation of concentration cells at coating holidays

Repcor 20 in. 8 mil Polywrap

RPW20BLA

Length:

SPECIFICATIONS

Color Finish
Black
Length
440 ft
Material
Plastic
Width
20 in

Starting at
Call for Pricing
  • QUANTITY