with 36 in Ruler

You last purchased this on
 
Repnet

HIT KIT™ with 36 in Ruler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Repnet

HIT KIT™ with 36 in Ruler

  • Fast #
  • Part #RHK20ENG
  • Item #4930113
  • Manufacturer Part #HK20-ENG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Store in your truck to provide immediate access to these kits if you ever have an unplanned "hit"
  • Kit saves you time and expense by helping you visually document hits
  • Features (1) Mark stand, (1) Damage stand; (4) spikes; (1) 36" ruler
  • Additional rulers, posts and stands are available
  • High visibility damage and mark posts allow you to photograph the excavation site from different angles and provide a better perspective of the damage or near miss
  • Used to enhance root cause investigations and to accurately record damage to buried facilities such as fiber optic cable, pipelines, electrical lines and more
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
HIT Kit™ Marker Post Kit
Collection:
HIT KIT™
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Orange, Black
Length:
36 in
Lettering:
Mark;Damage
Material:
Plastic
Type:
Rhino Hit Kit™
Width:
2-7/8 in