4 x 66 in. Plastic Marking Flag in Blue

You last purchased this on
 
Rhino

Hybrid 3-Rail™ 4 x 66 in. Plastic Marking Flag in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rhino

Hybrid 3-Rail™ 4 x 66 in. Plastic Marking Flag in Blue

  • Fast #
  • Part #RRPH366B
  • Item #4935149
  • Manufacturer Part #RPH366B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hybrid 3-Rail can be driven directly into even the most difficult soil conditions
  • Design allows the post to bend over when hit, then snap back into its normal upright position
  • Hybrid post will even survive direct tire and side impacts, with no splintering
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • No decal provided – blank marker
  • Saturated with bright pigments and UV stabilizers to ensure the color remains bright for years
  • Requires Certification

Specifications

Application:
Marking
Coating:
Polytech
Collection:
Hybrid 3-Rail™
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
66 in
Material:
Plastic
Material Type:
Thermoplastic
Origin:
Domestic
Product Type:
Marker
Temperature Range:
-40 to 140 Deg F
Waterworks Application:
Locate
Width:
4 in