Warning Sewer Pipeline Standard Decal in White and Green

You last purchased this on
 
Rhino

Warning Sewer Pipeline Standard Decal in White and Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rhino

Warning Sewer Pipeline Standard Decal in White and Green

  • Fast #
  • Part #RGD81317K
  • Item #5061222
  • Manufacturer Part #GD8-1317K
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UV stable
  • Unlimited color print available at no additional charge
  • High-tack adhesive on vinyl or reflective material
  • Standard hazardous materials decals use 1" high by 1/4" stroke to meet DOT spec 195.410
  • 10-year warranty
  • Reflective decals temp range -30° to +200°F
  • Vinyl decals temp range -50° to +225°F
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green/White
Lettering:
Warning Sewer Pipeline
Material:
Plastic
Material Type:
Vinyl
Product Type:
Decal
Temperature Range:
-50 to 225 Deg F