1-1/2 in. Weighted Pressure Relief Valve
1-1/2 in. Weighted Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to adjust proper pressure setting
- Weighted relief valve settings can be easily adjusted simply by adding or removing weights
- Designed for WWTP blower service
- To attain the pressure setting you want above 3 psi, simply remove the retaining ring from the top of the body and add the appropriate number of 1/2” psi plates (for valve sizes 1”, 1/1/2” and 2”) or 1 psi plates (for valves sizes 3” and 4”)
- Bare valves open at 3 psi
Specifications
- Coating:
- Anodized
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 12 psi
- Type:
- R2103086
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Relief Valve