1 in. Aluminum NPT 3# Relief Valve
1 in. Aluminum NPT 3# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weighted relief valve settings can be easily adjusted simply by adding or removing weights
- Simply remove the retaining ring from the top of the body and add the appropriate number of 1/2 in psi plates
- Designed for blower service
- Bare valves open at 3 psi
- Easy to adjust proper pressure setting
- To attain the pressure setting you want above 3 psi, simply remove the retaining ring from the top of the body and add the appropriate number of 1/2 in psi plates (for valve sizes 1 in, 1/1/2 in and 2 in) or 1 psi plates (for valves sizes 3 in and 4 in)
Specifications
- Coating:
- Anodized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-3/4 in
- Material:
- Aluminum
- Pressure - Maximum:
- 12 psi
- Pressure Class:
- 3#
- Recommended Valve Application:
- Fire Prevention
- Valve Body Material:
- Aluminum
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Width:
- 6-3/4 in