2-1/2 in. Spring Loaded Pressure Relief Valve
2-1/2 in. Spring Loaded Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This valve is especially well-suited for use on regenerative blowers, which unlike positive displacement blowers can continue to run even against a dead head, thereby creating excessive internal heat
- A very slight amount of air is allowed to be exhausted at all settings to provide a degree of protection against excessive overheating
- The Republic relief valve is designed to protect a blower from overheating in a block off mode during vacuum or pressure operation
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 7-3/8 in
- Material:
- Steel
- Pressure - Maximum:
- 15 psi
- Valve Size:
- 2-1/2 in