DESCRIPTION

  • Aprilaire 413 (2 Pack) replacement filter media for your Aprilaire 4400 or 2400 high efficiency air cleaner
  • Rated at MERV 13 based upon 1200 CFM
  • Special conditions like shedding pets, being located near a farm, or other dusty environment, or commercial applications, require replacing filter media more often

Research Products 27 in. Repair Media Filter

RES413

Width:

SPECIFICATIONS

Depth
6 in
Height
27 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY