8"H x 9-1/2"W x 3/8"D Activated Carbon Range Hood Filter, FITS: Air-Care, Aubrey and Rangemaster

You last purchased this on
 
Research Products

8"H x 9-1/2"W x 3/8"D Activated Carbon Range Hood Filter, FITS: Air-Care, Aubrey and Rangemaster

This product requires certification to purchase.
Brand image
You last purchased this on
 
Research Products

8"H x 9-1/2"W x 3/8"D Activated Carbon Range Hood Filter, FITS: Air-Care, Aubrey and Rangemaster

  • Fast #
  • Part #R97049010
  • Item #7221324
  • Manufacturer Part #97049010
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Permanent
  • Washable
  • Easy to install
  • Made in USA
  • UL900 listed
  • Lightweight
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
8 in
GSA Approved:
No
Green Seal Certified:
No
Height:
8 in
IAPMO Listed -:
Yes
Length:
8 in
Material:
Metal, Carbon, Aluminum
Maximum Temperature:
240
NSF Certified:
No
Origin:
Domestic
Product Type:
Filter
Shape:
Rectangular
Temperature Range:
Up to 240 Deg F
Touch Screen -:
No
UL Listed:
UL 900
Vent Duct Shape:
Rectangular
Width:
7/50 in