7 x 17 x 1 in. Air Filter Plastic

You last purchased this on
 
AprilAire

7 x 17 x 1 in. Air Filter Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

7 x 17 x 1 in. Air Filter Plastic

  • Fast #
  • Part #R4270
  • Item #796727
  • Manufacturer Part #4270
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 5 Years
  • Replacement pleat spacer for Aprilaire models 2400 and 5000
  • Requires Certification

Specifications

Brand Model Compatibility:
2400, 5000
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
Disposable:
No
Green Seal Certified:
No
Height:
17 in
IAPMO Listed -:
No
Length:
1 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Pleat Spacer
Weight:
0.35 lb
Width:
7 in