DESCRIPTION

  • Drain to flush minerals or any other solid residue out, and a manual humidistat control system
  • Model 600 bypass humidifier can be installed on either warm air supply or cold air return on any forced air furnace

Aprilaire Auto Bypass Humidifier

R600

Height:

SPECIFICATIONS

Capacity
7-10 GPH
Depth
10-1/4 in
Height
15-3/4 in
Volts
24V
Width
15-3/8 in

Starting at
Call for Pricing
  • QUANTITY