DESCRIPTION

  • Aprilaire model 700 power humidifier
  • Comes with manual style control system
  • Designed to be installed on the warm air plenum of a forced air furnace

Research Products Auto Power Humidifier

R700

Height:

SPECIFICATIONS

Capacity
3/4 GPH
Depth
10-11/32 in
Height
18 in
Volts
120V
Width
15-29/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY