DESCRIPTION

  • Can also display outdoor temperature
  • Fan comes on for 10 minutes, every 30 minutes
  • Features temperature control/ability to override program schedule at any time, choice of 5/1/1 day or 5/2 day programming, and LCD screen

Aprilaire 8400 Series M-Stage 3 Heat/2 Cool Heat Pump Programmable Thermostat

R8466

Stages:

SPECIFICATIONS

Collection
8400 Series
Depth
1 in
Height
4-1/2 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/2C, 4H/2C
Touch Screen
No
Volts
18/24/30V
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY