DESCRIPTION

Aprilaire 8600 Series Programmable Touch Screen Thermostat

RES8600

Volts:

SPECIFICATIONS

Battery Size
AA
Collection
8600 Series
Depth
1-5/16 in
Height
4-15/16 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/2C, 4H/2C
Touch Screen
Yes
Volts
18/24/30V
Width
6 in

Starting at
Call for Pricing
  • QUANTITY