• Cart

DESCRIPTION

Residential Essentials 1-Gang Double Switch and Receptacle Outlet Plate

R10827

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Length
4-1/2 in
Material
Stamped Steel
Number of Gangs
2
UL Listed
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY