• Cart

DESCRIPTION

Residential Essentials 1-Gang Single Blank Outlet Plate

R10811

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Length
4-1/2 in
Material
Stamped Steel
Number of Gangs
1
UL Listed
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY