• Cart

DESCRIPTION

Residential Essentials 3-Gang Triple Rocker Switch or GFI Outlet Plate

R10834

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Length
4-1/2 in
Material
Stamped Steel
Number of Gangs
3
UL Listed
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY