DESCRIPTION

Residential Essentials 4-3/4 in. Rectangular Cabinet Pull

R10208

Color Finish

 

SPECIFICATIONS

Base Diameter
3/4 in
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Pull
Length
4-3/4 in
Material
Zinc
Style
Traditional
Type
Pull

Starting at
Call for Pricing
  • QUANTITY