AM-1 Series™ Union CPVC Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

Part #HAM101CUCPVC1LF  |  Item #4239060  |  Manufacturer Part #AM101C-UCPVC-1LF

$188.80 EACH

Maximum Temperature:

120
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 360

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Application: Commercial, Domestic Water, Residential, Temperature

CSA Certified: Yes

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union Solvent Weld

End Connection 2: Union Solvent Weld

End Connections: Union Solvent Weld

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-4/5 in

High Pressure: 100

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-7/10 in

Material: Nickel Plated Brass, Plastic, Rubber

Material Type: EPDM, PTFE

Maximum Pressure: 100 psi

Maximum Temperature: 120

Origin: Global

Recommended Valve Application: Hydronics, Industrial, Water

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Material: Plastic

Valve Size: 3/4 in