UMV Series
Frequently Purchased Together
Product Details
Product Details
- Universal design allows for flexibility in adapting to three port or four port applications
- Shipped with four part adapter
- Shipped with standoffs for easy mounting
- Integral check valves in hot and cold inlets
- Lockable hand wheel for tamper resistant temperature setting
- Lead free
Specifications
- ASSE Standards:
- ASSE 1070, ASSE 1017
- Application:
- Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Combo Systems, Solar Hot Water, Greenhouse, Industrial, Photo Processing
- CSA Certified:
- Yes
- Collection:
- UMV Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Flow Rate:
- 4.3 gpm
- Height:
- 5-97/100 in
- IAPMO Listed:
- Yes
- Length:
- 3-4/25 in
- Material:
- Forged Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve