Wire Saver for Thermostat in Grey
Wire Saver for Thermostat in Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used in conventional and heat pump systems requiring one wire more than is available
- Wiring module that connects to "K" terminal on thermostat and separates into Y and G signals to equipment
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- THX9000 Series
- Cable or Wire Type:
- Thermostat
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Origin:
- Global
- Product Type:
- Adapter
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Wireless Communication - FEI:
- Wi-Fi