DESCRIPTION

  • Industry leading magnetic float switch for metal or plastic secondary drain pans
  • High capacity sensor
  • Residential and commercial applications
  • Lift float pin test knob
  • Protective housing keeps out insulations, pests and debris
  • UL listed
  • Warranty: 1 Year

Resource Conservation Technologies AquaGuard® 24V Condensate Switch 4 in.

REC96100

Manufacturer Part #: 96100

Volts:

24V

SPECIFICATIONS

ADA Compliant
No
AMP
5
Adjustable
No
Application
Drain
Brand Model Compatibility
HVAC Units
Collection
AquaGuard®
Cord Length
6 ft
Depth
2-1/2 in
Height
22 in
Power Source
Electric
Product Type
Level Sensor
Type
REC96100
UL Listed
UL 508
Volts
24V
Width
2-7/9 in

Print