DESCRIPTION

  • Automatic shut-off feature
  • Bonus secondary sensor can be installed vertically or horizontally
  • Mounted directly in auxiliary drain port of primary drain pan

Resource Conservation Technologies AquaGuard® Auxiliary Float Switch

REC9612

Width:

2-3/4 in

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Height
14 in
Length
4-3/4 in
Material
Metal, Plastic
Power Source
Electric
UL Listed
UL 508
Volts
24V
Width
2-3/4 in

Starting at
$33.63
EACH
  • QUANTITY