DESCRIPTION

  • High capacity sensor
  • Industry leading magnetic float switch for metal or plastic secondary drain pans
  • Lift float pin test knob
  • Protective housing keeps out insulations, pests and debris
  • Residential and commercial applications
  • UL listed

Resource Conservation Technologies AquaGuard® Float Switch For Auxiliary Pans 1100+

RAG1100PLUS

Width:

2-7/9 in

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Height
22 in
Length
4 in
Material
Plastic
Power Source
Electric
UL Listed
UL 508
Volts
24V
Width
2-7/9 in

Starting at
$17.4
EACH
  • QUANTITY