REV RATCHETING OS BX WRNC

Part #K68245  |  Item #3171203  |  Manufacturer Part #68245

$121.11 EACH

Type:

K68245

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of the offset reversible ratchet box wrenches in heavy plastic roll-up pouch
  • Two grommet holes for hanging
  • Both ends are offset 25° for more convenient use in confined spaces and on long studs
  • Different size at each end
  • Laminated construction for greater strength
  • Reverse ratcheting action by simply turning wrench over
  • Chrome-plated finish for rust resistance

Specifications

Capacity: 1/4 in

Maximum Capacity: 7/8 in

Number Of Pieces: 5 Piece

Number of Tools Included: 5

Type: K68245

Wrench Type: Box