DESCRIPTION

  • Ergonomic keystone thumb design
  • Multi-purpose use and versatility
  • Outside seam index finger for comfort
  • Snug fit

Revco Industries Deer Skin Driver Glove

RI17

Glove Size:

SPECIFICATIONS

Color Finish
Yellow
Glove Size
L
Glove Type
Driver
Material
Leather

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY