18 in. 27° HVAC Fan Blade

You last purchased this on
 
Revcor

18 in. 27° HVAC Fan Blade

This product requires certification to purchase.
You last purchased this on
 
Revcor

18 in. 27° HVAC Fan Blade

  • Fast #
  • Part #RREV004AS
  • Item #5000235
  • Manufacturer Part #REV004AS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
27°
Blade Span:
18 in
Diameter:
18 in
Energy Star Compliant:
No
Product Type:
Fan Blade