20 in. 28° HVAC Fan Blade
20 in. 28° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 28°
- Blade Span:
- 20 in
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Product Type:
- Fan Blade