38 x 58 in. 60 gal 1.20 mil Bag Can Liner in Black (Case of 100)
38 x 58 in. 60 gal 1.20 mil Bag Can Liner in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 1.2 mil / 30.5 mic
- Liner Size (WxL): 38" x 58"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 60 gallon
Documents
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Black
- Length:
- 58 in
- Material:
- Plastic
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 38 in x 58 in
- Thickness:
- 1.20 mil
- Width:
- 38 in