EcoMax 20-30 gal. Trash Can Liner in Black (Case of 250)

Part #RPC36HRBK  |  Item #7442478  |  Manufacturer Part #PC36HRBK

Call for Pricing per CASE

Capacity:

20-30 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.59 mil / 15 mic
  • Liner Size (WxL): 30" x 36"
  • Dry Load: 55 lbs. / Wet Load: 41 lbs.
  • Capacity: 20-30 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 20-30 gal

Collection: EcoMax

Color Finish: Black

EPA Compliant: Yes

Length: 36 in

Material: Plastic

Material Type: PCRPro Resin

Package Quantity: Case of 250

Product Type: Can Liner

Thickness: 0.59 mil

Width: 30 in

Work Load Limit: 55