32-33 gal. Trash Can Liner in Black (Case of 1000)
EcoMax 32-33 gal. Trash Can Liner in Black (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
- Film: LLDPE (linear low density polyethylene)
- EPA compliant trash can liners with post-consumer recycled resin
- Capacity: 32-33 Gallon
- Thickness: 0.30 Mil (7.6Mic)
- Size: 22" x 25"
- Color: Black
- Star-sealed and perforated on a roll
- Dry/Wet Load Capacity: 36 gallons/24 gallons
Documents
Specifications
- Capacity:
- 32-33 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- EPA Compliant:
- Yes
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- PCRPro Resin
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Size:
- 22 in x 25 in
- Thickness:
- 0.3 mil
- Width:
- 22 in
- Work Load Limit:
- 36 lb