33 x 39 in. 33 gal 0.59 mil Bag Can Liner in Black (Case of 250)
EcoMax 33 x 39 in. 33 gal 0.59 mil Bag Can Liner in Black (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
- Film: LLDPE (linear low density polyethylene)
- EPA compliant trash can liners with post-consumer recycled resin
- Capacity: 32-33 gallons
- Thickness: 0.59 mil ( 14.97 mic)
- Size: 33" x 39"
- Color: Black
- Star-sealed and perforated on a roll
- Dry/Wet Weight: 59/44 lbs.
Documents
Specifications
- Capacity:
- 33 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Length:
- 39 in
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 39 in x 33 in
- Thickness:
- 0.59 mil
- Width:
- 33 in