EcoMax 33 x 39 in. 33 gal 0.59 mil Bag Can Liner in Natural (Case of 250)

Part #RPC39HRN  |  Item #7442625  |  Manufacturer Part #PC39HRN

Call for Pricing per CASE

Capacity:

33 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.59 mil / 15 mic
  • Liner Size (WxL): 33" x 39"
  • Dry Load: 59 lbs. / Wet Load: 44 lbs.
  • Capacity: 32-33 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 33 gal

Collection: EcoMax

Color Finish: Natural

Length: 39 in

Package Quantity: Case of 250

Thickness: 0.59 mil

Width: 33 in