EcoMax 40 x 46 in. 45 gal 0.45 mil Bag Can Liner in Natural(Case of 250)

Part #RPC46MRN  |  Item #7443402  |  Manufacturer Part #PC46MRN

Call for Pricing per CASE

Capacity:

45 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • EPA compliant trash can liners with post-consumer recycled resin
  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • Star-sealed and perforated on a roll
  • Natural bags are the “clear bag” alternative and all have contact clarity; Contact clarity means that all items pressing up against the bag’s film are easily identified
  • Thickness: 0.45 Mil (11.4 Mic)
  • Size: 40" x 46"
  • Capacity: 40-45 gallons
  • Dry/Wet Weight: 55/37 lbs.

Specifications

Capacity: 45 gal

Collection: EcoMax

Color Finish: Natural

Length: 46 in

Package Quantity: Case of 250

Thickness: 0.45 mil

Width: 40 in