40 x 46 in. 45 gal 0.59 mil Bag Can Liner in Black (Case of 250)
EcoMax 40 x 46 in. 45 gal 0.59 mil Bag Can Liner in Black (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
- Film: LLDPE (linear low density polyethylene)
- EPA compliant trash can liners with post-consumer recycled resin
- Capacity: 40-45 gallons
- Thickness: 0.59 Mil (15.0 Mic)
- Size: 40" x 46"
- Color: Black
- Star-sealed and perforated on a roll
- Dry/Wet Weight: 64/52 lbs.
Documents
Specifications
- Capacity:
- 45 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 40 in x 46 in
- Thickness:
- 0.59 mil
- Width:
- 40 in