EcoMax 55 gal. Trash Can Liner in Natural (Case of 100)

Part #RPC55XHN  |  Item #7442910  |  Manufacturer Part #PC55XHN

Call for Pricing per CASE

Capacity:

55 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.7 mil / 17.8 mic
  • Liner Size (WxL): 41" x 52"
  • Dry Load: 74 lbs. / Wet Load: 55 lbs.
  • Capacity: 55 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 55 gal

Collection: EcoMax

Color Finish: Natural

EPA Compliant: Yes

Length: 52 in

Material: Plastic

Material Type: PCRPro Resin

Package Quantity: Case of 100

Product Type: Can Liner

Thickness: 0.7 mil

Width: 41 in

Work Load Limit: 74