HeRCules 33 x 39 in. 33 gal 1.35 mil Bag Can Liner in Black (Case of 150)

Part #RPC39150BK  |  Item #7442948  |  Manufacturer Part #PC39150BK

Call for Pricing per CASE

Capacity:

33 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 1.35 mil / 34.3 mic
  • Liner Size (WxL): 33" x 39"
  • Dry Load: 109 lbs. / Wet Load: 81 lbs.
  • Capacity: 32-33 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 33 gal

Collection: HeRCules

Color Finish: Black

Length: 39 in

Package Quantity: Case of 150

Thickness: 1.35 mil

Weight: 17.4

Width: 33 in