HeRCules 36 x 47 in. 44 gal 0.90 mil Bag Can Liner in Black (Case of 100)

Part #RPC44100BK  |  Item #7442942  |  Manufacturer Part #PC44100BK

Call for Pricing per CASE

Capacity:

44 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.9 mil / 22.9 mic
  • Liner Size (WxL): 36" x 47"
  • Dry Load: 104 lbs. / Wet Load: 81 lbs.
  • Capacity: 44 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 44 gal

Collection: HeRCules

Color Finish: Black

Length: 47 in

Material: Plastic

Material Type: LDPE

Package Quantity: Case of 100

Thickness: 0.90 mil

Weight: 10.2

Width: 36 in