43 x 47 in. 1.35 mil Trash Bag in Natural (Case of 100)
HeRCules 43 x 47 in. 1.35 mil Trash Bag in Natural (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gauge: 1.35 mil / 34.3 mic
- Liner Size (WxL): 43" x 47"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Dry Load: 118 lbs. / Wet Load: 84 lbs.
Documents
Specifications
- Collection:
- HeRCules
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 43 in x 47 in
- Thickness:
- 1.35 mil
- Weight:
- 18.2 lb
- Width:
- 43 in