24 x 32 in. 16 gal 0.85 mil Bag Can Liner in Black (Case of 500)
LoadMaster 24 x 32 in. 16 gal 0.85 mil Bag Can Liner in Black (Case of 500)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Gauge: 0.85 mil / 21.6 mic
- Liner Size (WxL): 24" x 32"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 12-16 gallon
- Dry Load: 91 lbs. / Wet Load: 81 lbs.
Documents
Specifications
- Capacity:
- 16 gal
- Collection:
- LoadMaster
- Color Finish Name:
- Black
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Size:
- 24 in x 32 in
- Thickness:
- 0.85 mil
- Width:
- 24 in