DESCRIPTION

  • Box comes with cutting edge
  • For tough jobs such as lining pans, freezing or grilling
  • Makes cleanup easy, when you line pans with foil before cooking
  • Used for grilling to lock in flavor and for freezing to prevent freezer burn

Reynolds Metals 18 in. Foil

REY624

Length:

SPECIFICATIONS

Length
500 ft
Material
Aluminum
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY