Reynolds Wrap

1000 ft. x 12 in. Cling Film Container Roll in Clear

Part #REY900BRF  |  Manufacturer Part #REY 900BRF

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical roll of cling wrap
  • Helps keep food fresh
  • Use in the kitchen to help store and protect food

Specifications

Color Finish: Clear

Length: 1000 ft

Material: Plastic

Width: 12 in