Reynolds Wrap

1000 ft. x 18 in. Aluminum Foil Roll

Part #REY615M  |  Manufacturer Part #REY 615M

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Box comes with cutting edge
  • For use in cooking, serving and freezing food
  • Light-gauge premium foil

Specifications

Length: 1000 ft

Material: Aluminum

Width: 18 in